Shop All Locking Plugs
Leviton
20A Watertight Locking Plug 2P 3W 347Vac L24-20P Yl
Mfr # 22W07
Zoro # G3838178
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 8.00 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 22W07
- Zoro # G3838178
- UPC # 78477474181
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 8.00 in |
Cord Size | 0.360" to 0.760" |
Height | 1.50 in |
Width | 11.5 in |
Cord Diameter | 3/8 to 7/8 |
Dimensions | 2.04 in Dia x 3.61 in L |
Description
20 Amp, 347 Volt, Plug, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- LEVITON Locking Plug (2321)
- LEVITON Locking Plug (2451)
- LEVITON Locking Plug (2411)
- LEVITON Locking Plug (4770-C)
- LEVITON Watertight Locking Plug (28W82)
- LEVITON Locking Plug (2511)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- Leviton Locking Plugs