Shop All Locking Plugs
Leviton
20A Watertight Locking Plug 2P 2W 250Vac L2-20P Yl
Mfr # 26W07
Zoro # G3838713
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 5.00 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W07
- Zoro # G3838713
- UPC # 78477474273
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 5.00 in |
Cord Size | 0.360" to 0.760" |
Height | 1.50 in |
Width | 9 in |
Cord Diameter | 3/8 to 7/8 |
Dimensions | 2.04 in Dia x 3.61 in L |
Description
20 Amp, 250 Volt, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 12 Inch Single Tap Connector (NEMA 5-15R) (SE5000-12)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- LEVITON Watertight Locking Plug (28W75)
- LEVITON Watertight Locking Plug (26W48)
- LEVITON Locking Plug (2321)
- LEVITON 30A 125V/250V 4-Wire 3-Pole Industrial Grade Locking Cord Plug (121-02711-0PB)
- LEVITON Locking Plug (2721)
- LEVITON Watertight Locking Plug (26W76)
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- Leviton Locking Devices