Shop All Surge Protectors
Leviton
20A Surge Suppressor Receptacle 125V
Mfr # T8380-GY
Zoro # G4066527
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T8380-GY
- Zoro # G4066527
- UPC # 78477434840
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 in |
Depth | 2.38 in |
Width | 2.81 in |
Height | 2.38 in |
Description
20 Amp, 125 Volt, Hospital Grade, Self Grounding, Decora Plus Duplex Receptacle, Tamper-Resistant, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- WIEGMANN Fiberglass Enclosure, 8 in H, 4 in D, NEAM 4X, Hinged (HW-CC80804CHQR)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (FS060)
- SQUARE D Surge Protector, 3 Phase, 600V, 1 Poles, 3 (TVS9HWA10X)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- INTERMATIC HVAC Surge Protect Device-Easy install (AG3000)
- Leviton Surge Protectors