Shop All Surge Protectors
Leviton
20A Surge Suppressor Receptacle 125V
Mfr # T7380-E
Zoro # G4066493
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T7380-E
- Zoro # G4066493
- UPC # 78477492826
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 in |
Depth | 2.38 in |
Width | 2.81 in |
Height | 2.38 in |
Size | 4.21 in H x 1.77 in W x 1.56 in D in |
Description
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- MERSEN Fuse, J Class, Time Delay, 3A, 600V AC, Indicating (AJT3N)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- ABACUSABACO 30 Amp Pigtail RV Surge Protector - Up to 5000 Joules Black 3 lbs (AB3646194)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- Leviton Power System Protection