Shop All Single Straight Blade Receptacles
Leviton
20A Single Receptacle 125Vac 5-20R Iv
Mfr # 5361-I
Zoro # G3894957
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5361-I
- Zoro # G3894957
- UPC # 78477131336
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Dimensions | 46 in H x 1.31 in W x 16 in D |
Length | 1.88 in |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Heavy Duty Specification Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- SQUARE D Thermal Unit, 9.96 to 10.80A (A14.8)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21261JB0)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (BR20-E)
- LEVITON Receptacle (T5632-HGW)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Ivory (5252-I)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- Leviton Single Straight Blade Receptacles