Shop All Single Straight Blade Receptacles
Leviton
20A Receptacle, Single, 5-20R, 125V, White
Mfr # 5361-W
Zoro # G3895623
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5361-W
- Zoro # G3895623
- UPC # 78477498798
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Size | 46 H x 1.31 W x 16 D in |
Description
20 Amp, 125 Volt, Industrial Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-201)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- LEVITON OUTLET SRF DPX BRN 5-15R (00091-000)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON Tr Receptacle 20A Iv (R51-T5820-0IS)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (RR15SWTR)
- Leviton Single Straight Blade Receptacles