Shop All Single Straight Blade Receptacles
Leviton
20A Receptacle, Deco, 5-20R, 125V, Ivory
Mfr # T7380-I
Zoro # G4049465
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Commercial
- Surge Suppression Yes
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T7380-I
- Zoro # G4049465
- UPC # 78477434475
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Length | 5.00 in |
Width | 2.81 in |
Height | 2.38 in |
Size | 4.21 H x 1.77 W x 1.56 D in |
Description
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (HBL9430A)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL3431C)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Hirschmann (300L-3-2-15/230-8)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - UV Black (MHT14-120-Black)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (5362-SW)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, White (688-W)
- LUTRON Receptacles, USB, Tamper-Resistant, Black (CAR-15-UBTR-BL)
- Leviton Single Straight Blade Receptacles