Shop All Single Straight Blade Receptacles
Leviton
20A Receptacle, Deco, 5-20R, 125V, Ivory
Mfr # T5380-I
Zoro # G4068173
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Commercial
- Surge Suppression Yes
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5380-I
- Zoro # G4068173
- UPC # 78477434376
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.81 in |
Length | 5.00 in |
Height | 2.38 in |
Size | 4.21 in H x 1.77 in W x 1.56 in D in |
Description
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Commercial, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- Leviton Straight Blade Devices