Shop All Single Straight Blade Receptacles
Leviton
20A Receptacle, Deco, 5-20R, 125V, Ivory
Mfr # AFTR2-I
Zoro # G4462736
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Application Environment Commercial
- Series AFTR2
- Number of Poles 2
- Surge Suppression No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AFTR2-I
- Zoro # G4462736
- UPC # 78477574997
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Length | 9.2500 in |
Dimensions | 4.21 in H x 1.68 in W x 1.27 in D |
Height | 6.2500 in |
Description
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 20-Amp 120-volt Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- ALLANSON 1092-S-G Gas Application (1092-S-G)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR2G)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, White (688-W)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- Leviton Single Straight Blade Receptacles