Shop All Single Straight Blade Receptacles
Leviton
20A Receptacle, Deco, 5-20R, 125V, Ivory
Mfr # 8380-IGI
Zoro # G4080204
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Hospital Grade
- Surge Suppression Yes
- Tamper Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8380-IGI
- Zoro # G4080204
- UPC # 78477009079
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
20-Amp 125-Volt Decora Plus Duplex Receptacle, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A10T)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (TDX100C120/240)
- EATON Proximity Sensor, Inductive, 18mm, NC (E57-18LE12-A1)
- LEVITON RCPTCL OUTLET DUPLEX 15A (T5320-00W)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Yellow (21254-Y)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, White (688-W)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- Leviton Straight Blade Devices