Shop All Duplex Straight Blade Receptacles
Leviton
20A Receptacle, Deco, 5-20R, 125V, Ivory
Mfr # 16352-I
Zoro # G3836403
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment General Purpose
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16352-I
- Zoro # G3836403
- UPC # 78477819715
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.31 in W x 1.14 in D |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , , Back & Side Wired, Steel Strap, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Plug, Cu, White, 3 Pin QD (TCA-101-142)
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- GARDNER BENDER Mechanical Lug, Aluminum, 2 to 14 AWG, PK2 (GTA-2N)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON Receptacle (AFTR1-W)
- LEVITON Receptacle (CR15)
- LEVITON Receptacle (5801-W)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- Leviton Duplex Straight Blade Receptacles