Shop All Single Straight Blade Receptacles
Leviton
20A Receptacle, Deco, 5-20R, 125V, Blue
Mfr # T7380-B
Zoro # G4061444
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Application Environment Commercial
- Surge Suppression Yes
- Tamper Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T7380-B
- Zoro # G4061444
- UPC # 78477434499
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.81 in |
Height | 2.38 in |
Length | 5.00 in |
Size | 4.21 H x 1.77 W x 1.56 D in |
Description
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- SIEMENS Manual Motor Starter, 54 to 65 Amps AC (3RV20314JA10)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Yellow (21254-Y)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-I)
- SUPERIOR ELECTRIC Straight Flanged Inlet 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGF130)
- Leviton Single Straight Blade Receptacles