Shop All Locking Receptacles
Leviton
20A Locking Receptacle 4P 5W 347/600Vac L23-20R Yl
Mfr # 67W83
Zoro # G3840384
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L23-20R
- Voltage 347/600VAC
- Amps 20
- Color Yellow
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 67W83
- Zoro # G3840384
- UPC # 78477067628
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Width | 3.5 in |
Length | 4.88 in |
Height | 3.00 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
20-Amp, 347/600Volt- 3PY, Flush MTG Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PV-F Series, 15A, Fast-Acting, Not Rated, Cylindrical (PV-15A10F)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12K)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- EATON WIRING DEVICES Arrow Hart, Locking Single Receptacle, 3 -Pole, 480 VAC, 20 A, Back and Side Wiring, NEMA L16-20 (AHCL160R)
- Leviton Locking Receptacles