Shop All Locking Receptacles
Leviton
20A Locking Receptacle 4P 5W 120/208Vac L21-20R Yl
Mfr # 67W81
Zoro # G3838144
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-20R
- Voltage 120/208VAC
- Amps 20
- Color Yellow
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 67W81
- Zoro # G3838144
- UPC # 78477067604
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Length | 4.88 in |
Height | 3.00 in |
Width | 3.5 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
20-Amp, 120/208 Volt- 3PY, Flush MTG Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BE)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R (YGP030F)
- Leviton Locking Receptacles