Shop All Locking Receptacles
Leviton
20A Locking Receptacle 4P 4W 120/208Vac Yl
Mfr # 67W09
Zoro # G3837828
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 120/208VAC
- Amps 20
- Color Yellow
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 67W09
- Zoro # G3837828
- UPC # 78477073988
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-8 AWG |
Length | 4.88 in |
Height | 3.00 in |
Width | 3.5 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
20-Amp, 120/208-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, Wetguard with Cover, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Yellow Jacket Cable Protectors (YJ5EB-125)
- POWER FIRST 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (4FRC9)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Rectangular, Polycarbonate (CKPL)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-25-BK)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- Leviton Locking Devices