Shop All Locking Receptacles
This Product is Discontinued
Leviton
20A Locking Receptacle 3P 4W 250Vac L15-20R Bk (Discontinued)
Mfr # 2420
Zoro # G3839194
This Product is Discontinued
Key Features
- NEMA Configuration L15-20R
- Voltage 240VAC
- Amps 20
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2420
- Zoro # G3839194
- UPC # 78477809341
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Locking Receptacle |
NEMA Configuration | L15-20R |
Voltage | 240VAC |
Amps | 20 |
Color | Black |
Number of Poles | 3 |
Number of Wires | 4 |
Phase | 3 |
Shrouded / Non-Shrouded | Non-Shrouded |
Wiring Style | Standard |
Standards | UL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73 |
Special Features | With Cover |
NEMA Rating | 1, 6 |
IP Rating | 67 |
HP | 3.0 |
Mounting Type | Flush Mount |
Grade | Industrial |
Material | Nylon |
Description
20 Amp, 250 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.