Shop All Locking Receptacles
Leviton
20A Locking Receptacle 3P 4W 125/250Vac L14-20R Yl
Mfr # 67W74
Zoro # G3840104
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-20R
- Voltage 125/250VAC
- Amps 20
- Color Yellow
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 67W74
- Zoro # G3840104
- UPC # 78477062029
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Height | 3.00 in |
Width | 3.5 in |
Length | 4.88 in |
Description
20 Amp, 125/250 Volt, Single Locking Flush Mounting Receptacle, Corrosion Resistant, Grounding, Wetguard Flip Lid, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905HS 20 EG)
- LEVITON 20A 125V/250V Black Industrial Grade L14-20R Locking Outlet Receptacle (065-02410-000)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- Leviton Locking Devices