Shop All Locking Receptacles
Leviton
20A Locking Receptacle 3P 3W 125/250Vac Yl
Mfr # 67W08
Zoro # G3840646
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250VAC
- Amps 20
- Color Yellow
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 67W08
- Zoro # G3840646
- UPC # 78477073933
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-8 AWG |
Width | 3.5 in |
Height | 3.00 in |
Length | 4.88 in |
Dimensions | 4.63 in H x 3.13 in W |
Description
20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Flush Mtg Locking Receptacle,Industrial Grade, Non-Grounding, Wetguard w/Cover - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 3.1 to 7 psi, Standard Action (76577-B00000040-01)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.32" L (70-465-1)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- Leviton Locking Devices