Shop All Locking Plugs
Leviton
20A Locking Plug 4P 4W 277/480V L19-20P Bk/Wt
Mfr # 2451
Zoro # G3840192
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Number of Poles 4
- Number of Wires 4
- Phase 3
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2451
- Zoro # G3840192
- UPC # 78477808276
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.25 in |
Wire Size | 18-10 AWG |
Width | 2.31 in |
Dimensions | 2.08 Dia x 2.47 in L |
Height | 4.12 in |
Cord Diameter | 0.595 to 0.895 in |
Description
20 Amp, 277/480 Volt 3PY, NEMA L19-20P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- ELESA Digital position indicators, DD51-AN-001.0-D-C2 F1/2"-SST (DD51 (inch sizes))
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31WEXXXX)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M130)
- LEVITON Locking Plug (9965-C)
- LEVITON Watertight Locking Plug (28W48)
- LEVITON Locking Plug (2421)
- LEVITON Locking Plug (2311)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (2621)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- Leviton Locking Plugs