Shop All Locking Plugs
This Product is Discontinued
Leviton
20A Locking Plug 3P 4W 250Vac L15-20P Bk/Wt (Discontinued)
Mfr # 2421
Zoro # G3837882
This Product is Discontinued
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L15-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2421
- Zoro # G3837882
- UPC # 78477808122
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.595" to 0.895" |
Details
Item - Plugs and Receptacles | Locking Plug |
Wiring Style | Standard |
Shrouded / Non-Shrouded | Non-Shrouded |
Grade - Plugs and Receptacles | Industrial |
Amps - Plugs and Receptacles | 20 |
NEMA Plug Configuration - Plugs and Receptacles | L15-20P |
Voltage - Plugs and Receptacles | 250VAC |
Number of Poles | 3 |
Number of Wires | 4 |
Phase | 3 |
IP Rating | Not Rated |
Voltage | 250VAC |
Amps | 20 |
Grade | Industrial |
Color - Plugs and Receptacles | Black/White |
Item | Locking Plug |
HP | 3.0 |
NEMA Configuration | L15-20P |
Antimicrobial | No |
Material | Super Tough Nylon |
Standards | UL498 File E13393/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73 |
Color | Black/White |
Corrosion Resistant | No |
Description
20 Amp, 250 Volt 3-phase, NEMA L15-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.