Shop All Locking Plugs
Leviton
20A Locking Plug 2P 3W 277V L7-20P Bk/Wt
Mfr # 2331-PLC
Zoro # G3840506
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 277 VAC
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2331-PLC
- Zoro # G3840506
- UPC # 78477140864
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.25 in |
Height | 4.12 in |
Width | 2.31 in |
Cord Diameter | 0.385 to 0.78 |
Dimensions | 2.08 Dia x 2.47 in L |
Description
20-Amp, 277-Volt, NEMA L7-20P, 2P, 3W, Industrial Grade, Locking Plug, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- WESTLOCK 125/250V-Ac Valve Position Indicator (2004SBY2A2M02CS)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- LEVITON Locking Plug (2431)
- LEVITON Locking Plug (2671)
- LEVITON Locking Plug (2321)
- LEVITON Watertight Locking Plug (28W47)
- LEVITON Locking Plug (3763C)
- LEVITON Locking Plug (2331)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- Leviton Locking Devices