Shop All Locking Plugs
Leviton
20A Locking Plug 2P 3W 250V L6-20P Bk
Mfr # 2321-B
Zoro # G5663455
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2321-B
- Zoro # G5663455
- UPC # 78477847510
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.25 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.385-.720 IN (Cord Grip Range) |
Height | 4.12 in |
Width | 2.31 in |
Dimensions | 2.08 Dia x 2.47 in H |
Cord Diameter | 0.385 to 0.78 in |
Description
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0300)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (LPS-RK-2-1/2SP)
- CABLE CLAMP Pro Polymer (DM0903-34)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- LEVITON Watertight Locking Plug (28W82)
- LEVITON Locking Plug (2341)
- LEVITON Watertight Locking Plug (26W47)
- LEVITON Watertight Locking Plug (28W76)
- LEVITON Locking Plug (CS6365C)
- LEVITON Locking Plug (2331)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- Leviton Locking Devices