Shop All Locking Connectors
Leviton
20A Locking Connector 4P 4W 120/208Vac L18-20R Bk/Wt
Mfr # 2443
Zoro # G3840743
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Length 2.25 in
- Voltage 120/208VAC
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2443
- Zoro # G3840743
- UPC # 78477808320
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 2.25 in |
Cord Size | 0.560 to 0.775" |
Wire Size | 16-8 AWG (Terminal Accommodation);.560-.775 IN (Cord Grip Range) AWG |
Dimensions | 28 in Dia x 3.53 in H |
Height | 4.12 in |
Cord Diameter | 0.595 to 0.895 in |
Width | 2.31 in |
Description
20 Amp, 120/208 Volt 3PY, NEMA L18-20R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- LEVITON Watertight Locking Connector (29W77)
- LEVITON Locking Connector (7764C)
- LEVITON Watertight Locking Connector (29W49)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Locking Connector (2513)
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (L620CGCM)
- Leviton Locking Devices