Shop All Locking Connectors
Leviton
20A Locking Connector 2P 3W 347Vac L24-20R Yl
Mfr # 23W07
Zoro # G3839648
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps 20
- Shrouded / Non-Shrouded Non-Shrouded
- Length 8.00 in
- Voltage 347VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 23W07
- Zoro # G3839648
- UPC # 78477474198
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 8.00 in |
Cord Size | 0.375" to 0.875" |
Width | 11.5 in |
Height | 1.50 in |
Dimensions | 2.5 in Dia x 5.52 in L |
Cord Diameter | 3/8 to 7/8 |
Description
20 Amp, 347 Volt, Industrial Grade, Locking Blade, Connector, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 9 A, Reversing: No (6EAY1)
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- LEVITON Locking Connector (2363)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- LEVITON Locking Connector (2433)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- LEVITON Locking Connector (6364CR)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- Leviton Locking Devices