Shop All Locking Connectors
Leviton
20A Locking Connector 2P 3W 277Vac L7-20R Bk/Wt
Mfr # 2333
Zoro # G3838092
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Amps 20
- Length 2.25 in
- Voltage 277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2333
- Zoro # G3838092
- UPC # 78477808016
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 2.25 in |
Cord Size | 0.380" to 0.720" |
Wire Size | 18-10 AWG |
Cord Diameter | 0.385 to 0.78 in |
Height | 4.12 in |
Width | 2.31 in |
Dimensions | 28 in Dia x 3.53 in L |
Description
20 Amp, 277 Volt, NEMA L7-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Timr Pwrstrp Wht 8 Outlt (22575WD)
- 3M Shrink Tubing, 0.75in ID, Clear, 6in, PK10 (FP301-3/4-6"-CLEAR-10-10 PC PKS)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L020)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON Locking Connector (2413)
- LEVITON Locking Connector (CS8364C)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON Watertight Locking Connector (27W76)
- LEVITON 20A Locking Connector 2P 2W 250Vac L2-20R Bk/Wt (7101-C)
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- Leviton Locking Devices