Shop All Locking Connectors
Leviton
20A Locking Connector 2P 3W 250Vac L6-20R Bk/Wt
Mfr # 2323-PLC
Zoro # G3838187
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Length 2.25 in
- Grade - Plugs and Receptacles Industrial
- Voltage 250VAC
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2323-PLC
- Zoro # G3838187
- UPC # 78477140154
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 2.25 in |
Cord Size | 0.385 to 0.720" |
Width | 2.31 in |
Height | 4.12 in |
Description
20 Amp, 250 Volt, 2-Pole, 3-Wire, Locking Connector, Industrial Grade, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7702K2)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- SQUARE D Circuit Breaker Enclosure, BS, 3 Spaces, 125A (B125S)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- LEVITON Watertight Locking Connector (29W47)
- LEVITON Watertight Locking Connector (27W81)
- LEVITON Watertight Locking Connector (27W76)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- HUBBELL 15A Midget Locking Connector 2P 3W 277VAC L7-15R BK (HBL4779VBK)
- Leviton Locking Devices