Shop All Locking Connectors
Leviton
20A Locking Connector 2P 3W 250Vac L6-20R Bk
Mfr # 2323-B
Zoro # G3838074
Sold in multiples of 10 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Length 2.25 in
- Voltage 250VAC
- Grade - Plugs and Receptacles Industrial
- NEMA Configuration L6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2323-B
- Zoro # G3838074
- UPC # 78477847527
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 2.25 in |
Cord Size | 0.385 to 0.720" |
Wire Size | 18-10 AWG |
Cord Diameter | 0.385 to 0.78 in |
Dimensions | 28 in Dia x 3.53 in L |
Height | 4.12 in |
Width | 2.31 in |
Description
20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- MARINCO 50Amp 125/250V Shore Power Cable - 50' - Yellow (6152SPP)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- LEVITON Locking Connector (2713)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- LEVITON Locking Connector (2313)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- Leviton Locking Devices