Shop All Locking Connectors
Leviton
20A Locking Connector 2P 3W 125Vac L5-20R Yl
Mfr # 27W47
Zoro # G3837846
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps 20
- Shrouded / Non-Shrouded Non-Shrouded
- Length 15.7500 in
- Grade - Plugs and Receptacles Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 27W47
- Zoro # G3837846
- UPC # 78477967720
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Cord Size | 0.030" to 0.870" |
Wire Size | 16-10 AWG |
Dimensions | 2.5 in Dia x 5.52 in L |
Height | 2.31 in |
Cord Diameter | 3/8 to 7/8 in |
Description
20-Amp, 125-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Deep Throat (FS-5717 E/G)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- LEVITON Watertight Locking Connector (27W76)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Locking Connector (6364CR)
- LEVITON Watertight Locking Connector (27W47)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- Leviton Locking Connectors