Leviton

20A Locking Connector 2P 3W 125Vac L5-20R Bk/Wt (Discontinued)


This Product is Discontinued
Shop for all Locking Connectors

Key Features

  • Amps - Plugs and Receptacles 20
  • NEMA Plug Configuration - Plugs and Receptacles L5-20R
  • Amps 20
  • Voltage 125VAC
  • Voltage - Plugs and Receptacles 125VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Size 0.380" to 0.720"

Description

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding- Black-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products