Shop All Locking Connectors
Leviton
20A Locking Connector 2P 3W 125Vac L5-20R Bk/Wt
Mfr # 2313-PLC
Zoro # G3838582
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20
- Length 11.8130 in
- Grade - Plugs and Receptacles Industrial
- Voltage 125VAC
- NEMA Configuration L5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2313-PLC
- Zoro # G3838582
- UPC # 78477075043
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 11.8130 in |
Cord Size | 0.385 to 0.720" |
Height | 4.12 in |
Description
20 Amp, 125 Volt, 2-Pole,3-Wire, Locking Connector, Industrial Grade, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDMATE Cord&Cable Organizer Kit (C110)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON Watertight Locking Connector (25W49)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L16-30R (2733)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- Leviton Locking Connectors