Shop All Locking Connectors
Leviton
20A Locking Connector 2P 3W 125Vac L5-20R Bk
Mfr # 2313-PLB
Zoro # G3838214
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Length 11.8130 in
- Grade - Plugs and Receptacles Industrial
- Voltage 125VAC
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2313-PLB
- Zoro # G3838214
- UPC # 78477075036
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 11.8130 in |
Cord Size | 0.385 to 0.720" |
Height | 4.12 in |
Dimensions | 28 in Dia x 3.53 in L |
Cord Diameter | 0.385 to 0.78 |
Description
20 Amp, 125 Volt,2-Pole, 3-Wire, Locking Connector, Industrial Grade, Grounding, Power Indication, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 9 Pins, Square, 24VAC (MJN2CK-AC24)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1412CHNFSS)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 75ft (N201-075-GY)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON Watertight Locking Connector (27W76)
- LEVITON Watertight Locking Connector (27W48)
- LEVITON Watertight Locking Connector (29W48)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- LEVITON Locking Connector (2713)
- HUBBELL 30A Twist-Lock Connector 4P 4W 277/480VAC L19-30R BK/WT (HBL2763)
- Leviton Locking Connectors