Shop All Locking Connectors
Leviton
20A Locking Connector 2P 2W 250Vac L2-20R Bk/Wt
Mfr # 7101-C
Zoro # G5669667
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 250VAC
- Grade - Plugs and Receptacles Industrial
- NEMA Configuration L2-20R
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7101-C
- Zoro # G5669667
- UPC # 78477835777
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.245 to 0.700" |
Wire Size | 18-10 (Terminal Accommodation);16-10 (Cord Grip Range) AWG |
Height | 1.53 in |
Width | 6 in |
Dimensions | 1.531 in Dia x 2.76 in H |
Cord Diameter | 0.245 to 0.7 in |
Length | 5.00 in |
Description
20-Amp, 250-Volt, NEMA L2-20P, 2P, 2W, Connector, Locking Blade, Industrial Grade, Non-Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- LEVITON 15A Midget Locking Connector 2P 2W 120Vac Ml-1R Bk/Wt (ML1-C)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- LEVITON Watertight Locking Connector (29W77)
- LEVITON Locking Connector (2343)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- Leviton Locking Devices