Shop All Locking Receptacles
Leviton
20A Flush Mount Locking Receptacle 4P 4W 120/208V
Mfr # 2440
Zoro # G3838738
product price: $54.79
/ea
Sold in multiples of 30 for $1,643.70
$1,643.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 120/208 VAC
- Amps 20 A
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2440
- Zoro # G3838738
- UPC # 78477045343
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Width | 1.88 in |
Height | 4.12 in |
Dimensions | 3.63 in H x 1.69 in W x 1.31 in D |
Length | 1.81 in |
Description
20-Amp, 120/208-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- AC WORKS 30-Amp 125/250-Volt L14-30P Power Input Inlet UL and C-UL Listed (ASINL1430P)
- Leviton Locking Devices