Shop All Locking Receptacles
Leviton
20A Flush Mount Locking Receptacle 3P 3W 125/250V
Mfr # 7310-BG
Zoro # G3834407
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 125/250 VAC
- Amps 20 A
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7310-BG
- Zoro # G3834407
- UPC # 78477821602
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Width | 1.88 in |
Dimensions | 3.62 in H x 1.7 in W x 1.43 in D |
Height | 4.12 in |
Length | 1.81 in |
Description
20 Amp, 250 Volt/10 Amp, 600 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R BK (HBL2320)
- Leviton Locking Devices