Shop All Locking Receptacles
Leviton
20A Flush Mount Locking Receptacle 3P 3W 125/250V
Mfr # 7310-B
Zoro # G3835344
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 125/250 VAC
- Amps 20 A
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7310-B
- Zoro # G3835344
- UPC # 78477821619
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Height | 4.12 in |
Width | 1.88 in |
Length | 1.81 in |
Dimensions | 3.62 in H x 1.7 in W x 1.43 in D |
Description
20 Amp, 125/250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120V)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730AR)
- Leviton Locking Receptacles