Shop All Locking Receptacles
Leviton
20A Flush Mount Locking Receptacle 3P 3W 125/250V
Mfr # 2360
Zoro # G3838844
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 125/250 VAC
- Amps 20 A
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2360
- Zoro # G3838844
- UPC # 78477045275
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Details
NEMA Configuration | WD-1 & WD-6 |
Voltage | 125/250 VAC |
Amps | 20 A |
Color | Black |
Number of Poles | 3 |
Number of Wires | 3 |
Standards | 498; C22.2 No. 42 |
HP | 2 HP L-L / 1 HP L-N |
Body Material | Nylon |
Operating Temp. | -40A Deg C to 60A Deg C |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flammability | Rated V-0 per UL 94 |
Base Material | Valox |
Description
20-Amp, 125/250-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Red (HS357-S250-RED)
- TRYSTAR Premium Welding Cable 1/0 Orange 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10OR10-BKM-EH25)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQTSS)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC (HBL23000G)
- Leviton Locking Devices