Shop All Locking Receptacles
Leviton
20A Flush Mount Locking Receptacle 2P 3W 250V
Mfr # 23CM-20
Zoro # G3839937
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 250 VAC
- Amps 20 A
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 23CM-20
- Zoro # G3839937
- UPC # 78477106693
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Dimensions | 3.63 in H x 1.69 in W x 1.31 in D |
Height | 4.12 in |
Length | 1.81 in |
Width | 1.88 in |
Description
20 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Corrosion Resistant, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.4in ID, Black, 6in, PK10 (46-343)
- FLEX-STRUT Conduit Clamp, Rigid, 8", Pipe (FS-1100A-8 E/G)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JJS-30)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- MARINCO 305CRRB 125V 30Amp Locking Receptacle - Black (305CRRB)
- Leviton Locking Receptacles