Shop All Locking Receptacles
Leviton
20A Flush Mount Locking Receptacle 2P 3W 125V
Mfr # 2310-IG
Zoro # G3834662
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 125 VAC
- Amps 20 A
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2310-IG
- Zoro # G3834662
- UPC # 78477801116
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Dimensions | 3.63 in H x 1.69 in W x 1.31 in D |
Height | 4.12 in |
Length | 1.81 in |
Width | 1.88 in |
Description
20 Amp, 125 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 12.00x10.00, Aluminum (A12SPK10C)
- BEA Wave to Open Touchless Switch (10MS31U-B)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- Leviton Locking Devices