Shop All Locking Receptacles
Leviton
20A Flanged Outlet Locking Receptacle 4P 4W 120/208V
Mfr # 7409-C
Zoro # G3839255
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 120/208 VAC
- Amps 20 A
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7409-C
- Zoro # G3839255
- UPC # 78477829677
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Dimensions | 33 in Dia |
Height | 8.5000 in |
Length | 16.6250 in |
Description
20 Amp, 120/208 Volt 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Non-Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- NVENT HOFFMAN Grounding Kits (SMGDK)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON 20A 125V/250V Black Industrial Grade L14-20R Locking Outlet Receptacle (065-02410-000)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- HUBBELL 15/10A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7557)
- Leviton Locking Devices