Shop All Locking Receptacles
Leviton
20A Flanged Outlet Locking Receptacle 3P 4W 125/250V
Mfr # 2416
Zoro # G3839964
Sold in multiples of 10 for $617.50
$617.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 125/250 VAC
- Amps 20 A
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2416
- Zoro # G3839964
- UPC # 78477806326
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Length | 16.6250 in |
Height | 8.5000 in |
Dimensions | 2.5 in Dia x 1.78 in H |
Description
20 Amp, 125/250 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Magnetic Proximity Sensor (CSN 2032-0)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- ROMEX 15 Ft. 14/2 Solid White NMW/G Electrical Wire (28827426)
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON 20A 125V/250V Black Industrial Grade L14-20R Locking Outlet Receptacle (065-02410-000)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2816)
- Leviton Locking Devices