Shop All Locking Receptacles
Leviton
20A Flanged Outlet Locking Receptacle 3P 3W 125/250V
Mfr # 3326-C
Zoro # G3837758
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 125/250 VAC
- Amps 20 A
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3326-C
- Zoro # G3837758
- UPC # 78477829639
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Width | 3.25 in |
Length | 3.25 in |
Height | 4.00 in |
Dimensions | 33 in Dia |
Description
20 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Non-Grounding - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Blue (HS357-S100-BLUE)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (FRN-R-200)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610SR)
- Leviton Locking Receptacles