Shop All Locking Receptacles
Leviton
20A Flanged Outlet Locking Receptacle 2P 3W 125V
Mfr # 2316
Zoro # G3837672
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 125 VAC
- Amps 20 A
- Color White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2316
- Zoro # G3837672
- UPC # 78477801000
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Height | 4.00 in |
Dimensions | 2.5 in Dia x 1.78 in H |
Length | 3.25 in |
Width | 3.25 in |
Description
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Flanged Outlet, Industrial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- ELESA Electronic position indicators, DD51-E-SST-IP65 F.1/2-C2 (DD51-E (inch sizes))
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 600VAC/250VDC BK (HBL3769)
- Leviton Locking Devices