Shop All Locking Receptacles
Leviton
20A Flanged Inlet Locking Receptacle 3P 3W 125/250V
Mfr # 3325-C
Zoro # G3839097
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 125/250 VAC
- Amps 20 A
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3325-C
- Zoro # G3839097
- UPC # 78477829615
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Height | 4.00 in |
Length | 3.25 in |
Width | 3.25 in |
Dimensions | 33 in Dia |
Description
20-Amp, 125/250 Volt, Flanged Inlet Locking Receptacle, Industrial Grade, Non-Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- YELLOW JACKET Cords 50Ft 12/3 Sjtw 3-Out Yel (2827)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- ZORO SELECT 30A Locking Receptacle 3P 4W 480VAC L16-30R BK (71630FR)
- Leviton Locking Receptacles