Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Receptacleacle 125V 5-20R Gy
Mfr # 5340-GY
Zoro # G3844812
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Type Straight Blade;Duplex Outlet
- Phase 1 ° C
- Height 9.1250 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5340-GY
- Zoro # G3844812
- UPC # 78477236833
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.1250 in |
Size | 46 H x 1.33 W x 19 D in |
Length | 20.0000 in |
Wire Size | 14-10 AWG |
Description
20-Amp, 125-Volt, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Leaded, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,850 W Rated, 5,250 W/4,750 W Surge, 120V AC (PG5250BCO)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770R)
- LEVITON Receptacle (16252-W)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- LEVITON Receptacle (5262-W)
- LEVITON Receptacle (8300-SGW)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- Leviton Duplex Straight Blade Receptacles