Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Receptacle 125Vac 5-20R Wh
Mfr # TWR20-W
Zoro # G4046193
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # TWR20-W
- Zoro # G4046193
- UPC # 78477381854
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
TO BE CHANGED - weather resistant receptacle, tamper resistant, duplex cof white. back and sided wired. commerical spec grade triple-combination-head screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- ELECTRIDUCT Bentley-Harris ConvoShield AL Chrome Wire Loom (BS-CS-025-39)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120H)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEVITON Receptacle (16252-W)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- Leviton Duplex Straight Blade Receptacles