Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Receptacle 125Vac 5-20R Iv
Mfr # TBR20-I
Zoro # G4064752
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # TBR20-I
- Zoro # G4064752
- UPC # 78477391976
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , Back & Side Wired, Steel Strap - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- CMPLE 1 PAIR OF High-Quality Copper Speaker Banana Plugs- Open Screw Type (106-N)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- LEVITON Receptacle (TCR15-W)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- LEVITON Receptacle (5015-I)
- LEVITON Receptacle (8300-SGR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- Leviton Duplex Straight Blade Receptacles