Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Receptacle 125Vac 5-20R Bn
Mfr # 8300
Zoro # G3842344
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8300
- Zoro # G3842344
- UPC # 78477818619
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
20-Amp, 125-Volt, Extra Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Back and Side Wired, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- LEVITON Receptacle (5262)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- Leviton Straight Blade Devices