Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Receptacle 125Vac 5-20R Almond
Mfr # 5362-IGT
Zoro # G3842405
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5362-IGT
- Zoro # G3842405
- UPC # 78477334768
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.33 in W x 1.12 in D |
Description
20-Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Isolated Ground, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CIRCUIT BREAKERS NEUT BAR KIT 14-1/0 (LNBKT)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Blue (WL-SW-0375-50-BL)
- MAG DADDY Snap In Cable Holder (62421-10)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON Receptacle (M8300-I)
- LEVITON Receptacle (8300-R)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- Leviton Straight Blade Devices