Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Receptacle 125V 5-20R Rd
Mfr # 8300-PLR
Zoro # G3840953
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 125 VAC
- Height 4.12 in
- Width 1.38 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8300-PLR
- Zoro # G3840953
- UPC # 78477109083
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
20-Amp, 125 Volt, Duplex Receptacle, Hospital Grade, Straight Blade, Self Grounding, Power Indication, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- LEVITON Receptacle (CR15)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- Leviton Duplex Straight Blade Receptacles