Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Modular Receptacle 125Vac 5-20R Wh
Mfr # M8300-W
Zoro # G3842423
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-W
- Zoro # G3842423
- UPC # 78477363836
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.53 in W x 1.22 in D |
Length | 1.69 in |
Description
20 Amp, 125 Volt, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- LEVITON Receptacle (16352)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON Receptacle (8300-HI)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- Leviton Duplex Straight Blade Receptacles